Shop All Drain Components
Delta
Other: P-Trap
Mfr # DT031141
Zoro # G908589277
original price:
$127.80
30% off
new price: $89.46
/ea
Free Shipping & Returns
$89.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length (In.) 12.88 in
- Finish Chrome
- Height (In.) 5.38 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # DT031141
- Zoro # G908589277
- UPC # 195205025603
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 12.88 in |
Height (In.) | 5.38 in |
Width | 3 in |
Details
Material of Construction - Drains | Brass |
Finish | Chrome |
Description
Create a cohesive look in your bathroom with a decorative Delta P-trap. Ideal for open vanities and exposed sinks, this P-trap is available in an array of finishes to coordinate with any Delta bathroom faucet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2939)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- ZURN AquaVantage Urinal Rebuild Kit, 1.0 Gal (P6000-EUA-WS1-RK)
- DELTA Mul1718 SHWR Assembly (RP46463)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- DELTA Other: P-Trap Extension (RP101907PC)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- DELTA Other Bath Waste Assembly (RP293)
- PLUMB PAK P-Trap 1-1/2X1-1/2In (400TTW)
- Delta Drain Components