Shop All Drain Components
Delta
Other: Metal Push-Pop Without Overflow
Mfr # RP101632RB
Zoro # G808589261
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 3.25 in
- Height (In.) 8.31 in
- Width 2.5 in
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101632RB
- Zoro # G808589261
- UPC # 34449995443
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 3.25 in |
Height (In.) | 8.31 in |
Width | 2.5 in |
Details
Material of Construction - Drains | Stainless Steel |
Finish | Venetian Bronze |
Description
- •Constructed of Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6RCY9)
- SPEAKMAN Echo Replacement Shower Valve Cartridge (RPG05-34937)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb 90 Elbow (10-Pack), 10PK (EPXPAE3410PK)
- BRASSCRAFT Stop Angl1/2 Nomx3/8 Lf (CS40BX C1)
- DELTA Mul1718 SHWR Assembly (RP46463)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- DELTA Other Bath Waste Assembly (RP293)
- DELTA Other: P-Trap Extension (RP101907PC)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- KOHLER Stopper, Clicker Drain (1032249-BB)
- Delta Drain Components