Shop All Drain Components
Delta
Other: Metal Push-Pop Without Overflow
Mfr # RP101632KS
Zoro # G708589279
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 3.25 in
- Finish Black Stainless
- Height (In.) 8.31 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101632KS
- Zoro # G708589279
- UPC # 195205017950
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 3.25 in |
Height (In.) | 8.31 in |
Width | 2.5 in |
Details
Material of Construction - Drains | Stainless Steel |
Finish | Black Stainless |
Description
- •Constructed of Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78167)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" (4321001180)
- KOHLER Trim, 4-3/8" L, Metal (K-TS45110-4-CP)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- DELTA Other Bath Waste Assembly (RP293)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- DELTA Other: P-Trap Extension (RP101907PC)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- DELTA Mul1718 SHWR Assembly (RP46463)
- KOHLER Clicker, Drain Assy. (1000315)
- Delta Drain Components