Shop All Shower Heads
Delta
Other Hand Shower - Single-Setting
Mfr # RP46680BL
Zoro # G708438805
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Length 2.31 in
- Width 3 in
- Height 9 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP46680BL
- Zoro # G708438805
- UPC # 195205045847
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.31 in |
Width | 3 in |
Height | 9 in |
Details
Material | ABS - Plastic |
Finish | Matte Black |
Certification | WaterSense Listed; CEC Certified |
Description
The Woodhurst Bath Collections refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete the look of your bath with this Matte Black hand shower. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Handle Starlight Chrome (47077000)
- COLDER 3/8" Barb x Insert Coupler (PLC2200612)
- GRINDMASTER Faucet (A522094)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (57740-SS)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- Delta Bathtub Faucets & Accessories