Shop All Kitchen Faucets
Delta
Other: Contemporary Square Beverage Faucet
Mfr # 1940-DST
Zoro # G108584386
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 3.5 in
- Material Zinc
- Height 9.5 in
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 1940-DST
- Zoro # G108584386
- UPC # 34449979894
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 3.5 in |
Height | 9.5 in |
Length (In.) | 6.5 in |
Details
Finish | Chrome |
Material | Zinc |
Standards | CEC Certified |
Description
Delta Beverage Faucets pair with a wide range of filtration systems to conveniently provide purified drinking water in a variety of styles and finishes. Air gaps are integrated within the faucet for easy use with a reverse osmosis system. Delta Beverage Faucets are for cold water installation only and ideal for any reverse osmosis RO, under the counter water filtration systems, or chillers but cannot be used with Instant Hot tanks. If installation does not require an air gap, the connection can simply be cut or coiled out of the way under the deck. Perfect for the pantry, butler's kitchen, or bar, but stylish enough to be featured next to your main faucet. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Shears, 2-1/2" Cutting Cap. (52030)
- JOMAR VALVE 3/8" Flare Brass Gas Ball Valve (T-2004C)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet (126BV)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9159T-AR-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-DST)
- DELTA Manual, 8" Mount, Commercial 3 and 4 Hole Low Arc Kitchen Faucet (400-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- DELTA 8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet (2102LF)
- DELTA Single, Handle Pulldown Kitchen (P7919LF-SS)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-AR-DST)
- Delta Kitchen Faucets