Shop All Tool Storage Accessories
Delta Of Arkansas
Crescent Jobox Tradesman Chest, Steel, 48inL x 24inW
Mfr # CJB637990
Zoro # G408656523
product price: $864.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Of Arkansas
- MFR # CJB637990
- Zoro # G408656523
- UPC # 43419957398
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Crescent Jobox Tradesman Chest, Steel, 48inL x 24inW |
Material | Steel |
Description
Features: high-security design features enclosed dual lock system that resistssaws, pry bars, and bolt cutters grip-rite lifting channel provides better grip on lid for easier andsafer lid operation rain-drain feature in padlock housing prevents water from collecting in box ergonomic lifting handles are positioned inside deep recesses toprevent pinched knuckles and damage to handles ez-loader 4-way skid bolsters allow fork lift loading from any side forquicker and easier transport skid bolsters are compatible with casters part #1-320993, not includedfor easy mobility heavy-duty hinge is staked and welded to prevent the pin from being
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Double Square 2 Power Bit x 2 (150DS02A)
- IRWIN Plumb Bob 5 Oz Steel (790-5)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 4.20mm (C18932)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- DELTA OF ARKANSAS Crescent Jobox Sitevault High Cap PB, Steel, 74inL x 35inW (2-685990-01)
- KENNEDY Single Drw Liner, Black, , Polyester (84030)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- ERGODYNE Gray Tool Roll-Up (5870)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11003)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom (TSF-1836-BLKRD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.5in x 36.75in Blue Top / Red Bottom (TSF-1636-BLURD)
- Delta Of Arkansas Tool Storage Accessories