Shop All Faucet Repair and Maintenance
Delta
O-Ring, RP13938
Mfr # RP13938
Zoro # G8319899
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Delta
- Weight 0.01 lb
- Series Other
- Overall Height (In.) 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP13938
- Zoro # G8319899
- UPC # 034449099370
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 0.44 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 0.44 |
Depth (In.) | 0.06 |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.01 lb |
Series | Other |
Description
O-Ring,RP13938
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Water Metering, Chrome plated (404-VE2805-665ABCP)
- MOEN Renzo Wand Kit (124738CSL)
- JONES STEPHENS Ceramic Stem F/Jado Hot (C07637)
- DELTA Stem Assembly w/ O-Rings and Nuts (RP50366)
- DELTA Stem Assembly-Ceramic (RP8230MBS)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- DELTA Delta Classic Gasket, Centerset (RP70542)
- DELTA Delta Battery Holder, 6, AA (RP64124)
- DELTA Screws 2, Extra Long, Escutcheon Trm (RP12630)
- WHEDON SUPERSPRAY AERATOR CHRM (SU7C)
- Delta Faucet Repair and Maintenance