Shop All Shower Heads
Delta
Nicoli: Monitor 14 Series Shower Only
Mfr # 142749-CZ
Zoro # G710473054
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Brass
- Length 10
- Width 6.5
- Weight 4.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 142749-CZ
- Zoro # G710473054
- UPC # 195205059288
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 10 |
Width | 6.5 |
Depth | 6.5 |
Details
Color | Bronze |
Material | Brass |
Weight | 4.5 lb |
Flow Rate (GPM) | 1.75 GPM |
Finish | Champagne Bronze |
Includes | Single Handle Lever |
Description
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 1-1/2" (4321002014)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 4 in W x 6" L x (8010004255)
- ACE TRADING - FITTIN STZ Industries 1/2 in. FIP each X 1/2 in. D FIP each Galvanized Malleable Iron Coupling (317UPMCO-12)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size (6AZF0)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Wall (RP62283PN)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Silverton Touch-Clean Water-Efficient Shower Head - 1.75 GPM (RP72856)
- DELTA Faucet, 1-Setting Raincan Shower Head, Chrome (52841)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- Delta Shower Heads