Shop All Faucet Repair and Maintenance
Delta
Mounting, Nut Assembly
Mfr # RP81005US
Zoro # G8793692
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Accessories
- Fits Brand Delta
- Overall Height (In.) 1.5
- Series Felix
- Overall Width (In.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP81005US
- Zoro # G8793692
- UPC # 034449873802
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 1.5 |
Overall Width (In.) | 2.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.5 |
Details
Sub-Category | Mounting Accessories |
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Series | Felix |
Weight | 0.07 lb |
Description
Mounting,Nut Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- JONES STEPHENS Copper 3/4" Pipe Hanger, Bell Type (H83075)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 3/8" Pipe (QXP2XP)
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Screws 2, Extra Long, Escutcheon Trm (RP12630)
- CHICAGO FAUCET Swing Spout, 9 1/2 In L, 2.2 GPM (L9JKABCP)
- Delta Faucet Repair and Maintenance