Shop All Plumbing Parts
Delta
Mounting Bracket with Screws Venetian Bronze
Mfr # RP100076RB
Zoro # G4028821
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Finish Venetian Bronze
- Length 2.88
- Depth (In.) 2.88
- Overall Height (In.) 4.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100076RB
- Zoro # G4028821
- UPC # 34449904711
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 2.88 |
Depth (In.) | 2.88 |
Overall Height (In.) | 4.31 |
Overall Width (In.) | 2.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 4.31 |
Width | 2.88 |
Details
Type | Accessory |
Finish | Venetian Bronze |
Series | Other |
Item | Mounting Hardware Repair Part Accessory |
Weight | 0.52 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Other Mounting Bracket with Screws Venetian Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. to 1 in. Push-To-Connect Fitting Removal Tool (69PFRT)
- ZORO SELECT Tub and Shower Flange, 2-3/4" L (32680)
- ZORO SELECT 1/4" FNPT 316 SS 45 Degree Elbow (604E111N014)
- ZORO SELECT 1/8" x 7" Black Pipe Nipple Sch 80 (90111)
- DELTA Other Two Handle Flexible Mount (R2707)
- SLOAN Vandal Resistant Control Stop Assembly (H1010A)
- ZURN PEX Zurn Pipe Adapter, 1/2 x 3/4 in, Barb x MPT, Brass, 80 to 160 psi Pressure (QQMC34GX)
- SLOAN Spud Coupling Assembly, 3/4 In (F54A)
- ZURN Supply Hose (P6900-SSH)
- SIOUX CHIEF Sioux Chief 891-0312P Tee Saddle PVC Spigot 3 x 2 in. (45770)
- SLOAN Disc, Molded (A15A)
- Delta Plumbing Parts