Shop All Plumbing Parts
Delta
Mounting Bracket with Screws Stainless
Mfr # RP100076SS
Zoro # G4023921
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Finish Stainless
- Depth (In.) 2.88
- Length 2.88
- Weight 0.52 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100076SS
- Zoro # G4023921
- UPC # 34449904728
- Country of Origin China
- Category Plumbing Parts
Dimensions
Depth (In.) | 2.88 |
Length | 2.88 |
Overall Width (In.) | 2.88 |
Overall Height (In.) | 4.31 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.88 |
Height | 4.31 |
Details
Type | Accessory |
Finish | Stainless |
Item | Mounting Hardware Repair Part Accessory |
Weight | 0.52 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Other Mounting Bracket with Screws Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L1.5)
- DIXON STBC Long T-Bolt Clamp, 12.75 to 13.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1320L)
- EAGLE GROUP 25-1/2" W x 32-5/8" L x 19-1/2" H, Floor Mount, 304 Stainless Steel (F2820-12)
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- DELTA Other Two Handle Flexible Mount (R2707)
- SLOAN Ebv191A Ecos Button / Cover Asm Rep Ki (0325246)
- ACORN CONTROLS Pushbutton And Tubing Assy (4016-100-001)
- ASCO Rebuild Kit, for 4NXA2 (323479)
- JONES STEPHENS Replacement Cutter Wheel Pin, 51250 Rothenberger, for Telescoping Tubing Cutter (J40243)
- ZURN Repair Kit, Reduce Valve, 1 In (RK1-500XL)
- SLOAN Isolated Solenoid Operator (EBV144A)
- Delta Plumbing Parts