Shop All Plumbing Parts
Delta
Mounting Bracket with Screws Champagne Bronze
Mfr # RP100076CZ
Zoro # G4021855
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Finish Champagne Bronze
- Length 2.88
- Depth (In.) 2.88
- Weight 0.52 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100076CZ
- Zoro # G4021855
- UPC # 34449904704
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 2.88 |
Depth (In.) | 2.88 |
Overall Height (In.) | 4.31 |
Overall Width (In.) | 2.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 4.31 |
Width | 2.88 |
Details
Type | Accessory |
Finish | Champagne Bronze |
Item | Mounting Hardware Repair Part Accessory |
Weight | 0.52 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Other Mounting Bracket with Screws Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Square Head Plug, MNPT, 3/4" Pipe Size (VS211P-12)
- MOEN Donner Commercial 5' Shower Rod Satin Stainless Steel (2-10155SS)
- ZORO SELECT Galvanized Steel Two Hole Strap, 1-1/4" Pipe Size (0500381249)
- KING DRAINS End of Line Drain, Freeze Protect, PK10 (16142)
- DELTA Other Two Handle Flexible Mount (R2707)
- RHEEM Igniter Pilot Burner, Metal, 3CFJ2, 3CFJ3 (SP12237)
- RINNAI Plumbing Kit, M Series Boiler (803000023)
- JONES STEPHENS CP Brass, Double SJ, 22 Gauge, 1-1/2"x16" (P38062)
- SLOAN Handle Coupling (A6)
- ACORN CONTROLS Back Outlet Pushbutton Assembly, Hot (2566-051-001)
- SLOAN Button Assembly, Use w/2VEF7 And 2VEF9 (WES23A)
- Delta Plumbing Parts