Shop All Kitchen Faucets
Delta
Monrovia: Single Handle Pull-Down Kitchen Faucet
Mfr # 9191-CZ-PR-DST
Zoro # G108449326
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lumicoat Champagne Bronze
- Length (In.) 11 in
- Material Zinc
- Width 10.75 in
- Height 16.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 9191-CZ-PR-DST
- Zoro # G108449326
- UPC # 195205021919
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 11 in |
Width | 10.75 in |
Height | 16.13 in |
Details
Finish | Lumicoat Champagne Bronze |
Material | Zinc |
Standards | CEC Certified |
Description
The Monrovia Kitchen Collection stands out in any space with its statuesque form and striking handle design. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Diverter Tub Spout (U1075-PK)
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- ZORO SELECT Wye, Brass, 3/4 in Pipe Size, Female NPT (ZUSA-PF-10518)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Side Out Elbow (310 SOE-12)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-DST)
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, VBrnz (9113T-RB-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA 134 / 100 / 300 / 400 Series Single Handle Kitchen Faucet (120LF)
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- Delta Kitchen Faucets & Accessories