Shop All Kitchen Faucets
Delta
Monrovia: Single Handle Pull-Down Kitchen Faucet
Mfr # 9191-BL-DST
Zoro # G308464327
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 16.13 in
- Width 10.75 in
- Material Zinc
- Length (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9191-BL-DST
- Zoro # G308464327
- UPC # 195205021902
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 16.13 in |
Width | 10.75 in |
Length (In.) | 11 in |
Details
Finish | Matte Black |
Material | Zinc |
Standards | CEC Certified |
Description
The Monrovia Kitchen Collection stands out in any space with its statuesque form and striking handle design. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (VS2224P-4)
- CHICAGO FAUCET Nipple 1/2In X 9 1/2In (530-013JKABCP)
- KOHLER Washer, Aerator (78783)
- NIBCO 2" NOM C Copper DWV Tee (911 2)
- DELTA Cassidy Two Handle Kitchen Faucet with Spray (2497LF-CZ)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Single Handle Pull-Out Faucet (470-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9183-DST)
- DELTA Trinsic Single Handle Pull-Down Kitchen Limited Swivel (9159-KSLS-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- Delta Kitchen Faucets & Accessories