Shop All Bar Sink Faucets
Delta
Monrovia: Single Handle Pull-Down Bar/Prep Faucet With Touch2O Technology
Mfr # 9991T-BL-DST
Zoro # G408464432
product price: $575.68
/ea
Free Shipping & Returns
$575.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 16.63 in
- Body Material Zinc
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9991T-BL-DST
- Zoro # G408464432
- UPC # 195205022022
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 16.63 in |
Details
Finish | Matte Black |
Body Material | Zinc |
Standards | CEC Certified |
Description
The Monrovia Kitchen Collection stands out in any space with its statuesque form and striking handle design. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands arent. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the waters temperature and eliminates any possible surprises or discomfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- POWERZONE Heat Tape Pipe 24Ft 168W Therm (ORPHC16824)
- WESTBRASS Direct Connect Overflow W/ Tip-Toe Trim and 2-Hole Overflow Cover in Oil Rubbed Bronze (7931817-DC-12)
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- DELTA Monrovia: Single Handle Pull-Down Bar/Prep Faucet (9991-CZ-PR-DST)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- DELTA Emmeline Single Handle Pull Down Bar/Prep Faucet (9982-CZ-PR-DST)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- Delta Bar Sink Faucets