Shop All Bar Sink Faucets
Delta
Monrovia: Single Handle Pull-Down Bar/Prep Faucet
Mfr # 9991-AR-PR-DST
Zoro # G308464457
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lumicoat Arctic Stainless
- Height 16.13 in
- Body Material Zinc
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9991-AR-PR-DST
- Zoro # G308464457
- UPC # 195205021971
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 16.13 in |
Details
Finish | Lumicoat Arctic Stainless |
Body Material | Zinc |
Standards | CEC Certified |
Description
The Monrovia Kitchen Collection stands out in any space with its statuesque form and striking handle design. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN PUSH DOWN DRN SERV KIT (186478CSL)
- GROHE Shower Bar, 24" L (27523000)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- ZORO SELECT Hex Bushing, Aluminum, 1/4 x 1/8 in (ZUSA-PF-9391)
- DELTA Emmeline Single Handle Pull Down Bar/Prep Faucet (9982-CZ-PR-DST)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- Delta Bar Sink Faucets