Shop All Shower & Bathtub Parts
Delta
Monitor(R) 17 Series Valve Only Trim
Mfr # T17097-SS
Zoro # G7825424
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 6.66
- Length 6.66
- Height 12.5
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17097-SS
- Zoro # G7825424
- UPC # 034449684316
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 6.66 |
Length | 6.66 |
Height | 12.5 |
Width | 7 |
Overall Width (In.) | 7 |
Overall Height (In.) | 12.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Monitor(R) 17 Series Valve Only Trim |
Type | Faucet |
Finish | Stainless |
Weight | 1.8 lb |
Series | Cassidyâ„¢ |
Mfr. Series | 1700SeriesUniversal |
Handle | Single Handle Lever |
Function | Tub / Shower |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Description
Monitor(R) 17 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2104)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3" x 3" x 2" Pipe Size, Socket x Socket x Socket (9801-338)
- ZORO SELECT 90 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9044)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-13-7/8 in. Rod (RK-PRV-12)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297)
- DELTA Classic Monitor 13 Series Valve Only Trim (T13022)
- DELTA Linden Monitor 17 Series Shower Trim with In2ition (T17294-RB-I)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- DELTA Victorian 6-Setting 3-Port Diverter Trim (T11955-CZ)
- DELTA Delta Universal Showering Components (BAS4BX)
- Delta Shower & Bathtub Parts