Shop All Shower & Bathtub Parts
Delta
Monitor(R) 17 Series Valve Only Trim
Mfr # T17097-CZ
Zoro # G7825485
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 6.66
- Length 6.66
- Height 12.5
- Weight 1.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17097-CZ
- Zoro # G7825485
- UPC # 034449684330
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 6.66 |
Length | 6.66 |
Height | 12.5 |
Width | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 12.5 |
Details
Item | Monitor(R) 17 Series Valve Only Trim |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 1.8 lb |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Series | Cassidyâ„¢ |
Mfr. Series | 1700SeriesUniversal |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Monitor(R) 17 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1-1/2 Lead Free Galvanized Malleable 90-Degree Elbow Silver (44014)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-6M-2R)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ74793502-AFC-RF-L8-4-93717)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17067-BL)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-CZ-PK)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower W/ Traditional Slide Bar / Grab Bar (51900-SS)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Matte Black (T11859-BL)
- KOHLER Coated Wire Rinse Basket Fits Undertone( (3277-ST)
- Delta Shower & Bathtub Parts