Shop All Shower & Bathtub Parts
Delta
Monitor(R) 17 Series Valve Only Trim
Mfr # T17067-SS
Zoro # G7824453
product price: $246.72
/ea
Free Shipping & Returns
$246.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Width 6.5
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17067-SS
- Zoro # G7824453
- UPC # 034449717182
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Width | 6.5 |
Height | 6.5 |
Overall Height (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Details
Item | Monitor(R) 17 Series Valve Only Trim |
Type | Faucet |
Finish | Stainless |
Weight | 2.7 lb |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Series | Ara® |
Mfr. Series | 1700SeriesUniversal |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Monitor(R) 17 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER SLEEVE (12 TX-S)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (4A-MB4XPFA-SSP)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-CG)
- GEBERIT Fv Typ 380 Sc 3/8" Br F E/C Spare De (240.700.00.1)
- DELTA Valve, Only Trim (PTT188730)
- DELTA Vero Monitor® 17 Series Shower Trim Chrome (T17253)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058PN)
- DELTA Delta Universal Showering Components, 69" (U495S-69-PK)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- DELTA Classic Roman Tub Trim (T2710)
- KOHLER Kit, Spray, Kitchen, 1.5 Gpm (1325891-CP)
- Delta Shower & Bathtub Parts