Shop All Showerhead and Tub Accessories
Delta
Monitor(R) 17 Series Valve Only Trim
Mfr # T17059-BL
Zoro # G7824557
product price: $216.13
/ea
Free Shipping & Returns
$216.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 4.5
- Width 6.5
- Height 6.5
- Handle Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17059-BL
- Zoro # G7824557
- UPC # 034449838603
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 4.5 |
Width | 6.5 |
Height | 6.5 |
Details
Item | Monitor(R) 17 Series Valve Only Trim |
Type | Faucet |
Finish | Matte Black |
Handle | Single Handle Lever |
Series | Trinsic® |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Monitor(R) 17 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edgestone 18" Towel Bar Brushed Nickel (YB4698BN)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, FNPT x FNPT (9819-020)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050S4)
- FILL-RITE Housing, Fuel Filter (311KTF7029)
- DELTA Faucet Bonnet Nut, Steel (RP22734)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967-BL)
- DELTA Adjustable, Wall mnt for Handshower (RP61294BL)
- KOHLER Cap Assembly, Handshower Slide Bar (1040644-CP)
- Delta Showerhead and Tub Accessories