Shop All Showerhead and Tub Accessories
Delta
Monitor(R) 17 Series Valve Only Trim
Mfr # T17053-SS
Zoro # G7823778
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 3.31
- Height 5.59
- Width 7.09
- Mfr. Series 1700SeriesUniversal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17053-SS
- Zoro # G7823778
- UPC # 034449632515
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.31 |
Height | 5.59 |
Width | 7.09 |
Details
Item | Monitor(R) 17 Series Valve Only Trim |
Type | Faucet |
Finish | Stainless |
Mfr. Series | 1700SeriesUniversal |
Handle | Single Handle Lever |
Function | Tub / Shower |
Series | Vero® |
Description
Monitor(R) 17 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP1996-PRSDL - 2" Caulking Gasket (JP1996-PRSDL)
- LEGRIS Push-to-Connect Union Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3104 08 00)
- BOBRICK Welded-Frame Mirror (290 1836)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17053)
- DELTA Vero Shower Flange (RP51034KS)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB (T24859-RB)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959-SS)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-BL)
- DELTA Single Knob Handle Kit, Chrome (RP5212)
- DELTA Kayra Monitor 17 Series Valve Trim Only (T17033-BL)
- Delta Showerhead and Tub Accessories