Shop All Showerhead and Tub Accessories
Delta
Monitor(R) 17 Series Tub & Shower Trim
Mfr # T17451
Zoro # G7826386
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 9.72
- Green Environmental Attribute N
- Height 12.5
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17451
- Zoro # G7826386
- UPC # 034449582469
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 9.72 |
Height | 12.5 |
Width | 7 |
Details
Item | Monitor(R) 17 Series Tub/Shower Trim |
Type | Faucet |
Finish | Chrome |
Green Environmental Attribute | N |
GPM | 2.50 |
Series | Drydenâ„¢ |
Mfr. Series | 1700SeriesUniversal |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Monitor(R) 17 Series Tub/Shower Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304 SS Cross (400X111N010)
- DYNAMIC Needle Valve, 3/8" NPT (450061)
- LEGEND VALVE 2" T-19 FLANGED Y-STRAINER (105-611)
- LEAK-B-GONE Leak-B-Gone PVC Leak Stopper Repair, PK3 (45055)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- DELTA Trinsic TempAssure 17T Series H2Okinetic Shower Trim CB (T17T259-CZH2O)
- DELTA Stryke 17 Series Tub and Shower Only Stainless (T17476-SS)
- DELTA Pivotal Monitor 14 Series H2Okinetic Tub and Shower Trim MB (T14499-BL)
- DELTA Single Blade Handle And Screw 4" (060864A)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14467-BL)
- DELTA Extension Kit, 3 and 6, Setting Dvertr (RP75137)
- Delta Showerhead and Tub Accessories