Shop All Shower & Bathtub Parts
Delta
Monitor(R) 17 Series Shower Trim with In2ition(R)
Mfr # T17464-I
Zoro # G7825677
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow (GPM) 1.75 GPM
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17464-I
- Zoro # G7825677
- UPC # 034449737746
- Country of Origin United States
- Category Shower & Bathtub Parts
Details
Item | Monitor(R) 17 Series Shower Trim,w/In |
Finish | Chrome |
Flow (GPM) | 1.75 GPM |
Standards | CEC Certified |
Description
Monitor(R) 17 Series Shower Trim,w/In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf, Polished Chrome, Water Closet (3450049)
- ELKAY Body Strainer, Delux, 3.5"Drain, Satin, SS (LK99S)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- THRIFCO PLUMBING 53054 Strip Brass Insert 2 (8430169)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-RB-I)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Matte Black (T11859-BL)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058SS)
- DELTA Traditional 2-Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27897)
- DELTA Delta End Cap, Screw/Top Elbow, Champagne (RP72432CZ)
- KOHLER Awaken 72" Smooth Shower Hose (98360-CP)
- Delta Shower & Bathtub Parts