Shop All Shower & Bathtub Parts
Delta
Monitor(R) 17 Series Shower Trim with In2ition(R)
Mfr # T17264-RB-I
Zoro # G7825729
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Length 9
- Width 6
- Height 12
- Series Ashlyn®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17264-RB-I
- Zoro # G7825729
- UPC # 034449737708
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 9 |
Width | 6 |
Height | 12 |
Details
Item | Monitor(R) 17 Series Shower Trim,w/In |
Type | Faucet |
Finish | Venetian Bronze |
Series | Ashlyn® |
Handle | Single Handle Lever |
GPM | 1.75 |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Monitor(R) 17 Series Shower Trim,w/In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- VIEGA Viega ProPress 90 elbow, 1/2" x 1/2" (79525)
- BANJO Line Strainer Gasket (MLS220G1V)
- CANTEX SWITCH COVER 1GANG GRY (EZSL-BLANK)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-CZ)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058)
- DELTA Vero 6-Setting 3-Port Diverter Trim Champagne Bronze (T11953-CZ)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-SSLHD)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- Delta Shower & Bathtub Parts