Shop All Showerhead and Tub Accessories
Delta
Monitor(R) 17 Series Shower Trim
Mfr # T17251-SS-WE
Zoro # G7821477
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Height 7
- Width 7
- Series Drydenâ„¢
- Function Tub / Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17251-SS-WE
- Zoro # G7821477
- UPC # 034449843096
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 7 |
Width | 7 |
Details
Item | Monitor(R) 17 Series Shower Trim |
Type | Faucet |
Finish | Stainless |
Series | Drydenâ„¢ |
Function | Tub / Shower |
GPM | 1.75 |
Handle | Single Handle Lever |
Mfr. Series | 1700SeriesUniversal |
Description
Monitor(R) 17 Series Shower Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6-1/2" OD Tube, Electro Galvanized Gold (100650)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- KOHLER Assembly, Strike Jamb (1036966-01-DR)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless (T17459-SSLHD)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ss (T24859-SS)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251-WE)
- PC PRODUCTS Protective Coating 021590 1.3 Oz Plumbing Epoxy in Gray (21590)
- Delta Showerhead and Tub Accessories