Shop All Shower & Bathtub Parts
Delta
Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim
Mfr # T17497
Zoro # G7822274
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 11.88
- Length 11.88
- Height 12.38
- Weight 3.85 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17497
- Zoro # G7822274
- UPC # 034449684637
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 11.88 |
Length | 11.88 |
Height | 12.38 |
Width | 7 |
Overall Width (In.) | 7 |
Overall Height (In.) | 12.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 6-1/2 |
Details
Item | Monitor(R) 17 Series H2Okinetic(R) Tub |
Type | Faucet |
Finish | Chrome |
Weight | 3.85 lb |
Handle Type | Single Handle Lever |
CEC Compliant | T |
Mfr. Series | 1700SeriesUniversal |
Valve Type | Dual-function pressure balance cartridge |
Handle | Single Handle Lever |
Series | Cassidyâ„¢ |
Flow Rate (GPM) | 1.75 |
GPM | 1.75 |
Function | Tub / Shower |
Description
Monitor(R) 17 Series H2Okinetic(R) Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-96)
- SHARKBITE SHARKBITE CONN 1/2"" M LF (U120LFA)
- PROPLUS 1-1/4 Black Malleable Coupling (45088)
- K-FLEX USA 2-5/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048258)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497-CZ)
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-PXWS)
- DELTA Delta Spray/Hose Assembly, Quick-Snap (RP31612)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- KOHLER Stillness Wall-Mount Supply Elbow W/ Check Valve (22172-BN)
- Delta Shower & Bathtub Parts