Shop All Showerhead and Tub Accessories
Delta
Monitor(R) 17 Series H2Okinetic(R) Shower Trim
Mfr # T17299-BL
Zoro # G7823279
Free Shipping & Returns
$523.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Length 2.75
- Height 5.5
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17299-BL
- Zoro # G7823279
- UPC # 034449853682
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.75 |
Height | 5.5 |
Width | 7 |
Details
Type | Faucet |
Finish | Matte Black |
Item | Monitor(R) 17 Series H2Okinetic(R) Showe |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | Excluded |
GPM | 1.75 |
Series | Pivotal™ |
Description
Monitor(R) 17 Series H2Okinetic(R) Showe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (467-025X)
- LASCO Pipe Tee, 2 in, Slip, PVC, White, SCH 40 Schedule, 280 psi Pressure (401020BC)
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- DELTA Vandal-Resistant Spray Outlet 1.5 Gpm (RP31705)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- DELTA Pin Mount, Swivel Connector f/HndShwr (U5002-PK)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- ZURN Shower Valve Repair Kit (RK7000-50)
- Delta Showerhead and Tub Accessories