Shop All Showerhead and Tub Accessories
Delta
Monitor(R) 17 Series H2Okinetic(R) Shower Trim
Mfr # T17259
Zoro # G7824478
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Length 4.5
- Height 6.5
- Width 6.5
- Function Tub / Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17259
- Zoro # G7824478
- UPC # 034449686556
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Details
Item | Monitor(R) 17 Series H2Okinetic(R) Showe |
Type | Faucet |
Finish | Chrome |
Function | Tub / Shower |
Handle | Single Handle Lever |
GPM | 1.75 |
Mfr. Series | 1700SeriesUniversal |
Series | Trinsic® |
Description
Monitor(R) 17 Series H2Okinetic(R) Showe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC Coupling SCH 80 (8213772)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-14)
- STEEL & OBRIEN 1-1/2" x 2" Tri-Clamp End x Male Pipe Thread - 2-5/8" Long 316 (21MP-1.5X2-WF-316)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17259-CZ)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- DELTA Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower VB (58474-RB)
- DELTA Two Handle Blade Bar/Prep Faucet (2171LF-WBHHDF)
- DELTA Adjustable Slide Bar / Grab Bar Assembly With Elbow (51500-BL)
- DELTA Vero TempAssure® 17T Series Shower Trim Chrome (T17T253)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-CP)
- Delta Showerhead and Tub Accessories