Shop All Shower & Bathtub Parts
Delta
Monitor(R) 14 Series Valve Only Trim
Mfr # T14067
Zoro # G7824539
product price: $145.92
/ea
Free Shipping & Returns
$145.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 4.5
- Depth (In.) 4.5
- Weight 2.87 lb
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14067
- Zoro # G7824539
- UPC # 034449717281
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 4.5 |
Depth (In.) | 4.5 |
Height | 6.5 |
Width | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Details
Item | Monitor(R) 14 Series Valve Only Trim |
Type | Faucet |
Finish | Chrome |
Weight | 2.87 lb |
Series | Ara® |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Description
Monitor(R) 14 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N012014)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- DIXON Double Ear Pinch-On Clamp, 5/8 in Nominal, 0.591 Closed dia x 0.709 in Open dia, Steel, Domestic (1518)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- DELTA Universal Showering Components Adjustable Wall Mount for Hand Shower (U4010-CZ-PK)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- DELTA Diverter 6-Setting 3-Port Trim Chrome (T11900)
- KOHLER Shower Base, Cast Iron, White, 4" H, 34" W (K-9177-0)
- Delta Shower & Bathtub Parts