Shop All Shower & Bathtub Parts
Delta
Monitor(R) 14 Series Valve Only Trim
Mfr # T14059-CZ
Zoro # G7824548
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Length 4.5
- Height 6.5
- Width 6.5
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14059-CZ
- Zoro # G7824548
- UPC # 034449686426
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Details
Item | Monitor(R) 14 Series Valve Only Trim |
Type | Faucet |
Finish | Champagne Bronze |
Series | Trinsic® |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Description
Monitor(R) 14 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- ZURN Toilet Repair Kit, 1.6 Gal, Material of Construction: Rubber and Plastic (P6000-ECR-WS1)
- BOSHART 1-1/2 In. FPT x 1-1/2 In. Insert Polypropylene Hose Adapter (UPVCFA-15)
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009270)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-RB)
- DELTA 6-Setting 3-Port Diverter Trim (T11900-SS)
- DELTA Lahara Roman Tub Trim (T2738)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter with Hand Shower Mount (U4920-SS-PK)
- DELTA Victorian Tub Spout - Pull-Up Diverter (RP34357SS)
- LIPPERT 24IN X 38IN X 56IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (209464)
- Delta Shower & Bathtub Parts