Shop All Showerhead and Tub Accessories
Delta
Monitor(R) 14 Series Valve Only Trim
Mfr # T14053-SS
Zoro # G7824033
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 3.88
- Height 5.59
- Width 7.09
- Function Tub / Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14053-SS
- Zoro # G7824033
- UPC # 034449632454
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.88 |
Height | 5.59 |
Width | 7.09 |
Details
Item | Monitor(R) 14 Series Valve Only Trim |
Type | Faucet |
Finish | Stainless |
Function | Tub / Shower |
Series | Vero® |
Handle | Single Handle Lever |
Mfr. Series | 1400SeriesUniversal |
Description
Monitor(R) 14 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL2N-316)
- ISPRING Tankless RO Water Filtration System (RCB3P)
- SPEAKMAN Bell/Widespread Escutcheon, Polished Chrome, Brass (RPG10-0071-PC)
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim Venetian Bronze (T14259-RB)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- DELTA Monitor 17 Series Valve Trim With 6-Setting Integrated Diverter (T27999-BL)
- DELTA 22 (58810-BL)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl CB (T27876-CZLHP)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- Delta Showerhead and Tub Accessories