Shop All Showerhead and Tub Accessories
Delta
Monitor(R) 14 Series Valve Only Trim
Mfr # T14051
Zoro # G7823699
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 2.44
- Width 7
- Height 7
- Handle Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14051
- Zoro # G7823699
- UPC # 034449582261
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.44 |
Width | 7 |
Height | 7 |
Details
Item | Monitor(R) 14 Series Valve Only Trim |
Type | Faucet |
Finish | Chrome |
Handle | Single Handle Lever |
Series | Drydenâ„¢ |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Description
Monitor(R) 14 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Hydraulic Actuator Assembly (HY32A)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMR5)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- ZORO SELECT Sink Strainer, HD, SS, 4-1/2 In L, PK2 (131-201DP)
- DELTA Adjustable, Wall Mount Elbow (U4985-BL-PK)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- PRIME-LINE Shower Valve Socket Set 5 Piece with Handle 1 Set (RP77310)
- Delta Showerhead and Tub Accessories