Shop All Shower & Bathtub Parts
Delta
Monitor(R) 14 Series Valve Only Trim - Less Handle
Mfr # T14097-PNLHP
Zoro # G7822947
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 2.94
- Length 2.94
- Height 7
- Weight 1.18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14097-PNLHP
- Zoro # G7822947
- UPC # 034449684194
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2.94 |
Length | 2.94 |
Height | 7 |
Width | 7 |
Overall Width (In.) | 7 |
Overall Height (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Monitor(R) 14 Series Valve Only Trim,L |
Type | Faucet |
Finish | Polished Nickel |
Weight | 1.18 lb |
Handle Type | Single Handle LHP |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Series | Cassidyâ„¢ |
Handle | Single Handle LHP |
Valve Type | Single-function pressure balance cartridge |
Description
Monitor(R) 14 Series Valve Only Trim,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type L (LH40010)
- ZORO SELECT FNPT, Malleable Iron Wye (783Y82)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- DELTA Delta Bathsafety Contemporary Grab Bar (41818-BL)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-SS)
- DELTA Vero Monitor® 17 Series Shower Trim Chrome (T17253)
- DELTA Stryke Integrated Diverter Lever Stainless (H559SS)
- DELTA Delta Diverter Assembly (RP17730)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- KOHLER Aquifer Refine Ultra-Filter Replacement Filter (21374-NA)
- Delta Shower & Bathtub Parts