Shop All Bathtub Parts & Accessories
Delta
Monitor(R) 14 Series Tub & Shower Trim - Less Head
Mfr # T14467-SSLHD
Zoro # G7822089
Free Shipping & Returns
$305.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 10.13
- Depth (In.) 10.13
- Weight 3.9 lb
- Height 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14467-SSLHD
- Zoro # G7822089
- UPC # 034449725200
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Length | 10.13 |
Depth (In.) | 10.13 |
Height | 11.25 |
Width | 6.5 |
Spout Length | 6-1/4 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 11.25 |
Details
Item | Monitor(R) 14 Series Tub/Shower Trim - |
Type | Faucet |
Finish | Stainless |
Weight | 3.9 lb |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
CEC Compliant | T |
Series | Ara® |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Description
Monitor(R) 14 Series Tub/Shower Trim -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size (706121-12)
- ELKAY Bottle Fill Station, 2-Lvl, Fltrd, 8GPH, SS (LZSTL8WSSK)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P773)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MF)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- DELTA Tub And Shower Cover Plate, Chrome (RP29827)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (58290-CP)
- Delta Bathtub Faucets & Accessories