Shop All Bathtub Parts & Accessories
Delta
Monitor(R) 14 Series Tub & Shower Trim - Less Head
Mfr # T14467-LHD
Zoro # G7822098
product price: $201.95
/ea
Free Shipping & Returns
$201.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 10.13
- Length 10.13
- Height 11.25
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14467-LHD
- Zoro # G7822098
- UPC # 034449725194
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Depth (In.) | 10.13 |
Length | 10.13 |
Height | 11.25 |
Width | 6.5 |
Spout Length | 6-1/4 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 11.25 |
Details
Item | Monitor(R) 14 Series Tub/Shower Trim - |
Type | Faucet |
Finish | Chrome |
Weight | 3.9 lb |
Valve Type | Single-function pressure balance cartridge |
CEC Compliant | T |
Handle Type | Single Handle Lever |
Series | Ara® |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Description
Monitor(R) 14 Series Tub/Shower Trim -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Basket Strainer, Polar White, Swa (B02001)
- KOHLER Assembly, Slide Holder (1088517-CP)
- ZORO SELECT Reinforced FDA Silicone Tubing, 1" ID x 1-3/8" OD x 10 Ft. L (ZUSA-HT-830)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38NLH)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MF)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- ZURN P6000-QFC-30 - Flanged Tube With Elbow, Nut and Gasket (P6000-QFC-30)
- Delta Bathtub Parts & Accessories