Shop All Shower & Bathtub Parts
Delta
Monitor(R) 14 Series Shower Trim
Mfr # T14251-CZ
Zoro # G7825634
Free Shipping & Returns
$272.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Green Environmental Attribute N
- Length 8.94
- Width 7
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14251-CZ
- Zoro # G7825634
- UPC # 034449661348
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 8.94 |
Width | 7 |
Height | 9 |
Details
Item | Monitor(R) 14 Series Shower Trim |
Type | Faucet |
Finish | Champagne Bronze |
Green Environmental Attribute | N |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Series | Drydenâ„¢ |
GPM | 2.50 |
Handle | Single Handle Lever |
Description
Monitor(R) 14 Series Shower Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-L9-317ABCP)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- THRIFCO PLUMBING 2012BP Kohler Shark Fin Toilet Repair Flapper (4507991)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (6AZA0)
- DELTA Shower Arm (RP40593RB)
- DELTA Lahara Roman Tub Trim (T2738-SS)
- DELTA Crtrdg Assemb-2Set Dvrtr-Non-ShaRd (RP71717)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- DELTA Other: Wall Elbow for Hand Shower (50560-PR)
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head (T14297-LHP-LHD)
- DREAMLINE DreamLine SHDR-22287200-01 DreamLine Flex 28 to 32 in. W x 72 in. H Pivot Shower Door; Chrome Finish Hardware (SHDR-22287200-01)
- Delta Shower & Bathtub Parts