Shop All Shower & Bathtub Parts
Delta
Monitor(R) 14 Series Shower Trim - Less Head
Mfr # T14267-BLLHD
Zoro # G7824329
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Height 8.56
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14267-BLLHD
- Zoro # G7824329
- UPC # 034449839099
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Height | 8.56 |
Width | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 8.56 |
Details
Item | Monitor(R) 14 Series Shower Trim,Less |
Type | Faucet |
Finish | Matte Black |
Weight | 3.176 lb |
Series | Ara® |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Monitor(R) 14 Series Shower Trim,Less
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Bushing, 6 x 4 in, Schedule 40 (437532)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 2" (200DC-LAL)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 40 (588-090)
- CHARLOTTE PIPE AND FOUNDRY BEND CLOSET 4""X3"" HXSPG (PVC003300600)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-SSLHD)
- DELTA 6-Setting 3-Port Diverter Trim (T11953-RB)
- DELTA Trinsic Tub Spout - Pull-Up Diverter (RP73371CZ)
- DELTA Three Setting, 2-Port Diverter Trim (T11894-SS)
- DELTA Pivotal 6-Setting 3-Port Diverter Trim Matte Black (T11999-BL)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- GROHE Universal Sound Absorber Chrome (47398000)
- Delta Shower & Bathtub Parts