Shop All Shower & Bathtub Parts
Delta
Monitor(R) 14 Series H2Okinetic(R) Shower Trim
Mfr # T14267-SS
Zoro # G7824417
Free Shipping & Returns
$317.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 4.5
- Depth (In.) 4.5
- Height 6.5
- Weight 3.86 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14267-SS
- Zoro # G7824417
- UPC # 034449717267
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 4.5 |
Depth (In.) | 4.5 |
Height | 6.5 |
Width | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Details
Item | Monitor(R) 14 Series H2Okinetic(R) Showe |
Type | Faucet |
Finish | Stainless |
Weight | 3.86 lb |
Flow Rate (GPM) | 1.75 |
Handle Type | Single Handle Lever |
Series | Ara® |
Valve Type | Single-function pressure balance cartridge |
CEC Compliant | T |
GPM | 1.75 |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Monitor(R) 14 Series H2Okinetic(R) Showe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 1/2" Volume Control And Falling Water Cold Cartridge (401-451)
- ALLPOINTS Strike, Universal , Stall Door (1411081)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Tee (FSBT12)
- DIXON Dust Cap, Type DC, Aluminum, 3/4 (G75-DC-AL)
- DELTA Vero 6-Setting 3-Port Diverter Trim Champagne Bronze (T11953-CZ)
- DELTA Ashlyn Monitor 17 Series Shower Trim with In2ition VB (T17464-RB-I)
- DELTA 6-Setting 3-Port Diverter Trim (T11900-RB)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- PRIME-LINE 193659 Shower Door Bottom Hook Guide - Gray, 2PK (130989)
- Delta Shower & Bathtub Parts