Shop All Shower & Bathtub Parts
Delta
Monitor(R) 14 Series H2Okinetic(R) Shower Trim
Mfr # T14267-BL
Zoro # G7824654
product price: $321.65
/ea
Free Shipping & Returns
$321.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Weight 3.88 lb
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14267-BL
- Zoro # G7824654
- UPC # 034449839105
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Details
Item | Monitor(R) 14 Series H2Okinetic(R) Showe |
Type | Faucet |
Finish | Matte Black |
Weight | 3.88 lb |
Series | Ara® |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Valve Type | Single-function pressure balance cartridge |
Mfr. Series | 1400SeriesUniversal |
GPM | 1.75 |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Monitor(R) 14 Series H2Okinetic(R) Showe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 16 Pt. Outdoor Faucet / Hose Bibb Tee Handle (4400283)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 24 in. L (04PL-CA11-0240-11B-11B)
- APOLLO PEX 1/2 in. x 5 ft. Blue PEX Pipe (APPB512)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17264-RB-I)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-SS)
- DELTA Foundations Monitor 13 Series Valve Only Trim (BT13010-SS)
- DELTA TempAssure(R) 17T Series Tub & Shower Trim (T17T497-RB)
- DELTA Metal Lever Handle - Transfer Valve (H597PN)
- KOHLER Assembly-Slider (1185540-SN)
- Delta Shower & Bathtub Parts