Shop All Showerhead and Tub Accessories
Delta
Monitor R 13 Series Tub/Shower Trim, Pk3
Mfr # T13420-PD
Zoro # G1107587
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 7.47
- Length 7.47
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T13420-PD
- Zoro # G1107587
- UPC # 34449527286
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 7.47 |
Length | 7.47 |
Height | 12.28 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Spout Length | 6 |
Overall Height (In.) | 12.28 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Tub and Shower Category | Shower Trim Parts |
Item | Tub & Shower Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
Series | Classic |
Weight | 2.67 lb |
CEC Compliant | T |
Mfr. Series | 1300SeriesUniversal |
GPM | 1.75 |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Monitor R 13 Series Tub/Shower Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- PARKER Valve Coil, 24VDC, DIN Connection, 8W (D6B)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- ASCO Rebuild Kit, for 4NWZ7 (323480)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500-SS)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17053-SS)
- DELTA Shower Trim (T14232-RB)
- DELTA Faucet Bonnet Nut, Steel (RP22734)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- TOTO Angle Stop, Cap For Eto Product 1" (10077T3-XQ)
- Delta Showerhead and Tub Accessories