Shop All Showerhead and Tub Accessories
Delta
Monitor 17 Series Valve Trim With 6-Setting Integrated Diverter
Mfr # T27999-BL
Zoro # G801760346
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 6.75 in
- Length (In.) 3.38 in
- Width 7.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27999-BL
- Zoro # G801760346
- UPC # 34449912754
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.75 in |
Length (In.) | 3.38 in |
Width | 7.13 in |
Description
The confident slant of the Pivotal® Bath Collection makes it a striking addition to a bathroom’s contemporary geometry for a look that makes a statement. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. With the MultiChoice® Universal system, you have the freedom to upgrade style and functionality later. And, because there’s no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Transition Coupling, 1 in Tube Size, Brass, Brass (UIP4020)
- SPEAKMAN 1.2 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic (A-EA12)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- RHEEM Replacement Lower Thermostat, Electric (SP11695)
- DELTA Ashlyn Monitor® 14 Series Shower Trim Stainless (T14264-SS)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- DELTA Valve Body, In-Wall, Brass (R10000-UNWS)
- DELTA Adjustable, Wall mnt for Handshower (RP61294BL)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- SINKSHROOM SINKSHROOM ULTRA (SSULTR321)
- Delta Showerhead and Tub Accessories