Shop All Shower & Bathtub Parts
Delta
Monitor, 17 Series Valve Only Trim
Mfr # T17094
Zoro # G8793537
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 2.75
- Length 2.75
- Weight 1.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17094
- Zoro # G8793537
- UPC # 034449655729
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2.75 |
Length | 2.75 |
Height | 6.38 |
Width | 6.38 |
Overall Height (In.) | 6.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.38 |
Details
Item | Monitor,17 Series Valve Only Trim |
Type | Faucet |
Finish | Chrome |
Weight | 1.7 lb |
Series | Lindenâ„¢ |
Handle Type | Single Handle Lever |
Handle | Single Handle Lever |
Mfr. Series | 1700SeriesUniversal |
Function | Tub / Shower |
Valve Type | Dual-function pressure balance cartridge |
Description
Monitor,17 Series Valve Only Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220608)
- ELKAY Sink, Utility, 1-12" B, 27x27.5x42.75" (B1C24X24X)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- DELTA Victorian 3-Setting 2-Port Diverter Trim (T11855-RB)
- DELTA Delta, 1-1/4"x6 ft., Metal Shower Rod (42205)
- DELTA Diverter 3-Setting 2-Port Trim Venetian Bronze (T11800-RB)
- DELTA Delta T17Th Univ Dual Shw Trim, Diverter (T17TH325)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- Delta Shower & Bathtub Parts