Shop All Faucet Accessories
Delta
Monitor, 17 Series Valve Only Trim
Mfr # T17038-RB
Zoro # G8319652
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Length 2.31
- Depth (In.) 2.31
- Series Lahara®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17038-RB
- Zoro # G8319652
- UPC # 034449569941
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Length | 2.31 |
Depth (In.) | 2.31 |
Width | 7.5 |
Height | 7.5 |
Overall Height (In.) | 7.5 |
Overall Width (In.) | 7.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Monitor,17 Series Valve Only Trim |
Type | Faucet |
Finish | Venetian Bronze |
Series | Lahara® |
Handle Type | Single Handle Lever |
Weight | 1.8 lb |
Valve Type | Dual-function pressure balance cartridge |
Mfr. Series | 1700SeriesUniversal |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Monitor,17 Series Valve Only Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- BK RESOURCES 25.5 in W x 38.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-1620-14-18RS)
- ZORO SELECT 1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BND19)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- DELTA Lahara Monitor, 17 Seris, ValvTrimStinles (T17038-SS)
- DELTA Delta Victorian Stabilization Plate (RP37490)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- DELTA Kitchen Air Gap (72020-SS)
- DELTA Stryke Universal Tank Lever Matte Black (77660-BL)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Plain Chrome (060654A)
- KOHLER Spray Head (1261404-VS)
- Delta Faucet Accessories