Shop All Showerheads and Tub Faucets
Delta
Monitor, 14 Series Shower Trim
Mfr # T14238-CZ
Zoro # G8319497
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Height 9.5
- Width 7
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14238-CZ
- Zoro # G8319497
- UPC # 034449658652
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.5 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 8.41 |
Length | 8.41 |
Overall Width (In.) | 7 |
Overall Height (In.) | 9.5 |
Details
Item | Shower Only Tub / Shower Faucet |
Finish | Champagne Bronze |
Type | Faucet |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
Series | Lahara® |
Weight | 2.44 lb |
CEC Compliant | T |
GPM | 1.75 |
Function | Tub / Shower |
Handle | Single Handle Lever |
Mfr. Series | 1400SeriesUniversal |
Description
Monitor,14 Series Shower Trim
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1-1/4 in Pipe Size (854-012)
- MOEN Handle Screw Kit, Sani-Stream 3 Function Transfer Valve (100078)
- KOHLER Base Mounting Kit (1145703)
- DELTA Fundamentals(TM), 3-Setting Showerhead (52692-15-BG)
- DELTA Faucet, Deck-Mount with Diverter Tub Filler Faucet, Chrome (T4797-LHP)
- DELTA 22 (T17T467-BL)
- DELTA Delta Hdf Slide Bar Hand Shwr, Stainless (RPW324HDF-1.5)
- DELTA Slide Bar Hand Shower, Champagne Bronze, Wall (57530-CZ)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-BL-PP)
- MOEN Posi-Temp(R) Tub/Shower (T2693EP)
- Delta Showerheads and Tub Faucets