Shop All Showerheads and Tub Faucets
Delta
Monitor, 13 Series T/S Trim
Mfr # T13491
Zoro # G8792861
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Monitor, Multichoice Universal
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Chrome
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T13491
- Zoro # G8792861
- UPC # 034449533577
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Depth (In.) | 6.97 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 7 |
Overall Height (In.) | 12 |
Details
Item | Tub & Shower Tub / Shower Faucet |
Features | Monitor, Multichoice Universal |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
CEC Compliant | T |
Weight | 2.44 lb |
Series | HDF |
Description
Monitor,13 Series T/S Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI251616S-PK10)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010NS014)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10427A)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- DELTA H2Okinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-BL)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Chrome (T17294-I)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- DELTA Ara Tempassure 17T Series Shower Trim (T17T267-BL)
- DELTA Universal Showering Components Premium 5-Setting Hand Shower (59434-15-BG)
- MOEN WAND KIT (162469SRS)
- Delta Showerheads and Tub Faucets