Shop All Showerheads and Tub Faucets
Delta
Monitor, 13 Series T/S Trim
Mfr # T13491-LHD
Zoro # G8792940
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Monitor, Multichoice Universal
- Flow Rate 1.75 gpm
- Finish Chrome
- Depth (In.) 6.97
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T13491-LHD
- Zoro # G8792940
- UPC # 034449572804
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Depth (In.) | 6.97 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5-1/2 |
Overall Height (In.) | 12 |
Overall Width (In.) | 7 |
Details
Item | Tub & Shower Tub / Shower Faucet |
Features | Monitor, Multichoice Universal |
Flow Rate | 1.75 gpm |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 2.3 lb |
CEC Compliant | T |
Series | HDF |
Description
Monitor,13 Series T/S Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- POWERS Full Upgrade Kit (420-451H)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- ZORO SELECT 3/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK2)
- DELTA Universal Showering Components In2Ition 4-Setting Two-In-One Shower (75491SN)
- DELTA Cassidy Tempassure 17T Series Shower Trim (T17T297-CZ-WE)
- DELTA Universal Showering Components: Hand Shower Mount (RP61294SSPR)
- DELTA Universal Showering Components H2Okinetic 3-Setting Shower Mount Hand Shower (54433-SS-PK)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- DELTA Other Hand Shower - 3-Setting (RP48770)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- Delta Showerheads and Tub Faucets