Shop All Showerheads and Tub Faucets
Delta
Monitor, 13 Series T/S Trim
Mfr # T13422
Zoro # G8792913
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Monitor, Multichoice Universal, Touch Clean
- Flow Rate 1.75 gpm
- Finish Chrome
- Depth 5-1/2"
- Connection 1/2" C.W.T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T13422
- Zoro # G8792913
- UPC # 034449518529
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Depth | 5-1/2" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.41 |
Spout Length | 5-1/2 |
Overall Height (In.) | 12 |
Overall Width (In.) | 7 |
Details
Item | Tub & Shower Tub / Shower Faucet |
Features | Monitor, Multichoice Universal, Touch Clean |
Flow Rate | 1.75 gpm |
Finish | Chrome |
Connection | 1/2" C.W.T |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1016, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Handle Type | Single Handle Knob |
CEC Compliant | T |
Material | Solid Brass |
Weight | 2.32 lb |
Series | Classic |
Description
Monitor,13 Series T/S Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2700-LN-04-04-SS)
- DELTA Faucet, Deck-Mount with Diverter Tub Filler Faucet, Chrome (T4797-LHP)
- DELTA Faucet, Tub With Hand Shower Trim, Venetian Bronze (T4764-RB)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall (T14238-SS)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14459-BL-PP)
- DELTA Universal Showering Components In2Ition 5-Setting Two-In-One Shower (58569-BL25-PK)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58498-BL)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- Delta Showerheads and Tub Faucets