Shop All Showerhead and Tub Accessories
Delta
Monitor, 13 Series Shower Trim
Mfr # T13291
Zoro # G8319217
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 6.34
- Finish Chrome
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T13291
- Zoro # G8319217
- UPC # 034449533560
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.34 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 7 |
Overall Height (In.) | 9.5 |
Details
Item | Shower Only Tub / Shower Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
Series | HDF |
Weight | 1.95 lb |
CEC Compliant | T |
Description
Monitor,13 Series Shower Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8" (LKD2439C)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size (VS222P-4-4)
- DAYTON 2" Slip PVC Spring Check Valve (4RG75)
- BK RESOURCES Standard Duty Replacement Escutcheon Used For Workforce Faucets (BKF-8W-ESC)
- DELTA Two Wrist Blade Handles (RP12491)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ch (T27T959)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- DELTA Single Knob Handle Kit (RP17451)
- DELTA Adjustable, Wall Mount Elbow (U4985-BL-PK)
- DELTA Zura Monitor® 17 Series H2Okinetic® Shower Trim Chrome (T17274)
- Delta Showerhead and Tub Accessories