Shop All Single Handle Bathroom Faucets
Delta
Modern Single Handle Project-Pack Bathroom Faucet
Mfr # 567LF-PP
Zoro # G306531878
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6
- Length 6.06
- Height 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 567LF-PP
- Zoro # G306531878
- UPC # 34449747707
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.06 |
Height | 8.5 |
Details
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ2)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry HVR8HD Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11112)
- DIXON 1/4" Imported Brass Ball Valve (FBV25)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- Delta Bathroom Sink Faucets & Accessories