Shop All Single Handle Bathroom Faucets
Delta
Modern Single Handle Project-Pack Bathroom Faucet
Mfr # 567LF-MPU-PP
Zoro # G906532121
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6
- Length 6.19
- Height 6.88
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 567LF-MPU-PP
- Zoro # G906532121
- UPC # 34449855501
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.19 |
Height | 6.88 |
Details
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cast Iron Strainer for Pittsburg Bell Trap (B60099)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry HVR8HD Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11112)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression x Male Repair Adapter (PVCCOMPMA34)
- DELTA Pivotal: Single Handle Mid-Height Vessel Bathroom Faucet (699-KS-PR-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- Delta Bathroom Sink Faucets & Accessories